Beli hollow punch tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Malco Hole Making Punch
    Mulai

    Rp829.900

    Malco Hole Making Punch
    Deskripsi:
    Snap-lock punches form interlocking tabs that fasten the cut edges of vinyl or aluminum siding and skirting to utility or finishing trim. The tabs prevent detachment as siding shrinks and expands due to temperature changes.
  2. Malco Sheet Metal Punch
    Mulai

    Rp4.399.900

    Malco Sheet Metal Punch
    Deskripsi:
    Manual sheet metal punches have lever handles to drive the punch by hand. They cut holes in light-gauge sheet metal and plates.
    atribut:
    • UNSPSC: 44101716
    • Adjustable Depth Stop: Yes
    • Application: Punching
    • Compatible Die Size (inch): 1/8; 9/64; 11/64; 3/16; 1/4
    • Included Dies: 1/8 in Punch and Die; 3/16 in Punch and Die
    • Power Source: Manual
    • Sheet Metal Capacity (Stainless Steel) (ga): 24
    • Sheet Metal Capacity (Steel) (ga): 22
    • Throat Depth (inch): 1 1/8
  3. MAYHEW PRO Hole Making Punch
    Mulai

    Rp499.900

    MAYHEW PRO Hole Making Punch
    atribut:
    • UNSPSC: 27111505
  4. Toptul Chisel Punch
    Mulai

    Rp239.900

    Toptul Chisel Punch
    Deskripsi:
    - Chrome Molybdenum Steel. - Professional Heat Treatment For Optimum Toughness and Durability. - Roll Pin Tips Are ideal Toots For Removing Hollow, Split Roll Pins. - Chrome Plated Finish For Maximum Corrosion Protection. Set Content: - Pin Punch: 4x9.5x150mm. - Taper Punch: 3x9.5x120mm. - Center Chisel: #2x9.5x120mm. - Cape Chisel: 5x9.5x130mm. - Cold Chisel: 12x9.5x130mm.
  5. IKURA Mesin Pelubang Busbar Hidrolik Portabel Hybrid
    Mulai

    Rp2.899.900

    IKURA Mesin Pelubang Busbar Hidrolik Portabel Hybrid
    Deskripsi:
    - Steel Case- Work Stand- Side Handle- Punch Die Set(14F)
  6. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  7. Kenmaster Plas Chamois (Lap Kanebo)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp12.900

    Kenmaster Plas Chamois (Lap Kanebo)
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
  8. VALQUA Gasket Cutter Parts
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    VALQUA Gasket Cutter Parts
    Deskripsi:
    A convenient tool that allows you to easily cut out flange gaskets at construction and assembly sites.For emergency treatment at construction sites.
    atribut:
    • Finish Material: Metal
    • Parts Name: Spare blade set (5 pieces)
    • Shape: Rhombus
    • TRUSCO Number: 852-0243
  9. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp16.900

  10. Ogura Hole Puncher (Mesin Pelubang Busbar)
    Mulai

    Rp39.999.900

    Ogura Hole Puncher (Mesin Pelubang Busbar)
    Deskripsi:
    - Punch(round hole)12mm(body set), Die SB(round hole)12mm(body set)- Grip- Work Stand- Tool- Case
    atribut:
    • Power Supply (V): AC100
    • Power Cord Length (m): 5
  11. FATOOLS Hollow Punch
    Mulai

    Rp81.900

    FATOOLS Hollow Punch
    atribut:
    • Size (mm): 13
  12. General Hole Making Punch
    Mulai

    Rp1.099.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  13. KAMEKURA Cordless Puncher
    Mulai

    Rp51.999.900

    KAMEKURA Cordless Puncher
    atribut:
    • Battery Voltage (V): 18
  14. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp479.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  15. NITTO Electrically Operated Hydraulic Puncher
    Mulai

    Rp47.999.900

    NITTO Electrically Operated Hydraulic Puncher
    Deskripsi:
    Content Set:Punch diameter 15 = 1 piece (installed on the main body) ; Die diameter 15A = 1 piece ; Die diameter 15B = 1 piece (installed on the main body) ; Hexagonal wrench 2.5 = 1 piece ; Hexagonal wrench 4 = 1 piece ; Spanner 8 = 1 piece ; Spanner 10 x 12 = 1 piece ; Sub handle = 1 piece ; Replenishment oil = 1 piece ; Tool box = 1 box
    atribut:
    • Depth Dimension (mm): 25
    • Maximum Hole Drilling Capacity Iron (mm): t6xDiameter 15
    • Output Load (kN): 114
    • Power Cord Length (m): 2.4
    • Power Supply (V): AC100
    • Stainless Steel: t4 x 15
  16. TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Mulai

    Rp2.699.900

    TA TA Paper Hole Punch HO (Perforator / Pembolong)
    Deskripsi:
    TA TA HO Punch HP-2 (Dua Hole) - Alat pembolong kertas dari Taiwan dengan bahan plat besi yang kuat. Berfungsi memudahkan Anda melubangi berkas-berkas penting dengan kapasitas tinggi hanya dengan sedikit tenaga.
    atribut:
    • Content (sheets): 520
    • Hole Position Adjustability (mm): 6-16
    • Material: Steel Plate
Daftar Harga hollow punch tool Terbaru October 2026
Malco Hole Making PunchRp829.900
Malco Sheet Metal PunchRp4.399.900
MAYHEW PRO Hole Making PunchRp499.900
Toptul Chisel PunchRp239.900
IKURA Mesin Pelubang Busbar Hidrolik Portabel HybridRp2.899.900
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp82.900
Deli Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp39.900
Kenmaster Plas Chamois (Lap Kanebo)Rp12.900
VALQUA Gasket Cutter PartsRp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)